Shop VEVOR
See all product information
Create Account
Compound Milling Machine Worktable 17.7x6.7 2 Axis Cross Slide Drill Vise
- Mfr # 170GZ1064733
- Zoro # G523372285
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Cross Travel
8.3 in (210 mm)
Chassis Size
10 x 9 in (26 x 23 cm)
Material
Metal
Overall Height
3.9 in (100 mm)
Longitudinal Travel
4.3 in (110 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 170GZ1064733
- Zoro #
- G523372285
- UPC #
- 631384467785
- Country of Origin
- China
- Cross Travel
- 8.3 in (210 mm)
- Material
- Metal
- Longitudinal Travel
- 4.3 in (110 mm)
- Item
- Milling Machines Accessories
Dimensions
- Chassis Size
- 10 x 9 in (26 x 23 cm)
- Overall Height
- 3.9 in (100 mm)
- Length (In.)
- 22.45 in
- Width (In.)
- 13.98 in
- Table Width
- 6.7 in (170 mm)
- Table Length
- 17.7 in (450 mm)
- Height (In.)
- 6.89 in
Description
VEVOR Milling Working Table 17.7 X 6.7 Inch, Compound Milling Machine Work Table 2 Axis 4 Ways Move, Multifunction Milling Working Table Heavy-duty Structure,for Milling and Drilling Machine
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.