Shop VEVOR
See all product information
Create Account
Polyester Pulling Tape Mule Tape 1" x 2103' 6000 lbf Tensile Capacity
- Mfr # 641M2546WO
- Zoro # G923371895
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Pull Tape Thickness
0.06 in (1.5 mm)
Pull Tape Size
2,103' x 1" (641 m x 2.5 cm)
Stretch Strength
6,000 lbf (2,722 kgf)
Reel Material
Polypropylene (PP)
Length
25,236.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641M2546WO
- Zoro #
- G923371895
- UPC #
- 197988202295
- Country of Origin
- China
- Stretch Strength
- 6,000 lbf (2,722 kgf)
- Reel Material
- Polypropylene (PP)
- Material
- 100% Polyester Fiber
- Color
- White
- Item
- Polyester Pull Tapes
Dimensions
- Pull Tape Thickness
- 0.06 in (1.5 mm)
- Pull Tape Size
- 2,103' x 1" (641 m x 2.5 cm)
- Length
- 25,236.23 in
- Height
- 0.04 in
- Width
- 1 in
Description
VEVOR Polyester Pull Tape, 1" x 2103' Mule Tape Flat Rope, 6000 lbf Tensile Capacity, Printed Webbing Cable Pulling Tape for Packaging, Gardening, Commercial Electrical, Conduit Work, White
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.