Polyester Pulling Tape Mule Tape 1/2" x 1053' 1250 lbf Tensile Capacity
- Mfr # 321M127PUY
- Zoro # G823371797
product price:Â
$
43.99
/ea
Key Features
Reel Material
Polypropylene (PP)
Pull Tape Thickness
0.06 in (1.5 mm)
Material
100% Polyester Fiber
Pull Tape Size
1053' x 1/2" (321 m x 1.3 cm)
Height
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321M127PUY
- Zoro #
- G823371797
- UPC #
- 197988202059
- Country of Origin
- China
- Reel Material
- Polypropylene (PP)
- Material
- 100% Polyester Fiber
- Item
- Polyester Pull Tapes
- Color
- White
- Stretch Strength
- 1,250 lbf (567 kgf)
Dimensions
- Pull Tape Thickness
- 0.06 in (1.5 mm)
- Pull Tape Size
- 1053' x 1/2" (321 m x 1.3 cm)
- Height
- 0.04 in
- Width
- 0.5 in
- Length
- 12,637.8 in
Description
VEVOR Polyester Pull Tape, 1/2" x 1053' Mule Tape Flat Rope, 1250 lbf Tensile Capacity, Printed Webbing Cable Pulling Tape for Packaging, Gardening, Commercial Electrical, Conduit Work, White
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.