Shop VEVOR
See all product information
Create Account
Portable Diesel Tank 58 Gal Diesel Fuel Tank with 12V Transfer Pump 10 GPM
- Mfr # YDIES200L-EF-4652
- Zoro # G123372838
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Pump Voltage
12 VDC
Flow Rate
10.6 GPM
Color
Grey
Cap Color
Gray
Length
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YDIES200L-EF-4652
- Zoro #
- G123372838
- UPC #
- 197988874652
- Country of Origin
- China
Dimensions
- Length
- 31.5 in
- Height
- 25.2 in
- Width
- 24.81 in
Details
- Pump Voltage
- 12 VDC
- Flow Rate
- 10.6 GPM
- Color
- Grey
- Cap Color
- Gray
- Fuel Type
- Diesel
- Material
- LLDPE
- Pump Watts
- 140 W
- Tank Capacity
- 58 gal (220L)
- Item
- Portable Diesel Fuel Tank
Description
VEVOR Portable Diesel Tank, 58 Gallon Capacity & 10 GPM Flow Rate, Fuel Tank with 12V Electric Transfer Pump and 13.1ft Rubber Hose, PE Diesel Transfer Tanks for Easy Fuel Transportation, Grey Premium Duplex Filter 12V Pump & Fuel Gauge 13.1ft Delivery Hose Durable PE Material Secure Movement Widely Used Tank Cap Color: Gray,Breather Valve: Combo Tank Cap & Breather Valve,Color: Grey,Fuel Gun Features: 3-Stage Auto Lock, Self-Sealing Sensor,Product Dimensions: 800 x 630 x 640mm (31.5 x 24.8 x 25.2 in),Weight: Net Weight: 28.2kg / 62.2lbs,Fuel Type: Diesel,Includes: Fuel Gauge, Filter, 360 Deg Rotating Joint, Auto-Stop Feature,Flow Rate: 10.6 Gallons/Minute,Tank Capacity: 58 Gallons / 220L,Motor Speed: 2800RPM,Body Material: LLDPE,Pump Rated Power: 140W,Power Cable: VDE 2x2.5mm2, Length: 13FT / 3.9m,Item Model Number: YDIES200L-EF,Fuel Gun Specification: 3/4 inch Internal Thread,Level Indicator Key: E, 1/4, 1/2, 3/4, F,Oil Hose: 3/4 inch diameter, Length: 13FT / 4m,Pump Input Voltage: DC12V
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.