Shop VEVOR
See all product information
Create Account
Retractable Hose Reel Water Hose Reel 65'x5/8" 180 Deg Swivel Wall-Mounted
- Mfr # KSSJG1120026
- Zoro # G823371971
product price:
$
83.89
/ea
Key Features
Mounting Type
Wall Mount
Height
18.12 in
Hose Length
65 ft (20 m)
Length
20.48 in
Hose Dia.
5/8 in (16 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSSJG1120026
- Zoro #
- G823371971
- UPC #
- 840281566358
- Country of Origin
- China
Dimensions
- Height
- 18.12 in
- Hose Length
- 65 ft (20 m)
- Length
- 20.48 in
- Hose Dia.
- 5/8 in (16 mm)
- Width
- 11.82 in
Details
- Mounting Type
- Wall Mount
- Item
- Retractable Hose Reel
Description
VEVOR Retractable Hose Reel Water Hose Reel 65'x5/8" 180 Deg Swivel Wall-Mounted Lockable Length Premium Hose Hose Reel Cover Portable Handle 9-Pattern Nozzle Watering Made Easy Installation Method: Wall Mount,Hose Dia.: 5/8 in/16 mm,Hose Length: 65 ft / 20 m,Product Dimensions: 17.9"x 9.92"x 15.9"/ 45.5 x 25.2 x 40.6 cm,Item Weight: 21.6 lbs / 9.8 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.