Shop VEVOR
See all product information
Create Account
Sewer Camera 328 ft/100m Self-Leveling Drain Camera with 10.1" Touchscreen
- Mfr # WP9613FT
- Zoro # G923372403
product price:Â
$
1,282.99
/ea
Free Shipping & Returns
Key Features
Monitor Size
10.1 in
Cable Dia.
0.28 in (7 mm)
Overall Length
21.86 in
Push Rod Length (Ft.)
328 ft (100 m)
Overall Height
26.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP9613FT
- Zoro #
- G923372403
- UPC #
- 197988809845
- Country of Origin
- China
- Item
- Sewer Camera
- Battery Capacity
- 4,500 mAh
- Voltage
- 110 V
- Material
- ABS
Dimensions
- Monitor Size
- 10.1 in
- Cable Dia.
- 0.28 in (7 mm)
- Overall Length
- 21.86 in
- Push Rod Length (Ft.)
- 328 ft (100 m)
- Overall Height
- 26.19 in
- Overall Width
- 10.83 in
- Camera Diameter
- 0.9 in (23 mm)
Description
VEVOR Sewer Camera, 328 ft/100m, Self-Leveling Drain Camera with 10.1" Touchscreen, 512Hz Transmitter & Distance Counter, IP67 Snake Plumbing Camera with Lights-12 LED, 32GB Card for Duct Pipe Precise and Efficient Locating Self-Leveling Function Semi-Rigid Snake Cable Convenient Cable Reel 10.1-Inch HD Touch Screen Ample Storage with 32GB SD Card Screen Resolution: 1080P,Battery Capacity: 4500mAh,LED Light: 12 PCS, Adjustable Brightness,Display Screen: 10.1 inch,Item Model Number: WP9613FT,Cable Diameter: 0.28 in / 7 mm,Cable Length: 328 ft / 100 m,Camera Diameter: 0.9 in / 23 mm,Playback Format: MOV (Video) JPG (Photo),Case Material: ABS Case,Product Dimensions: 21.9 x 10.8 x 26.2 inch / 555 x 275 x 665 mm,Net Weight: 39.9 lbs / 18.1 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.