Shop VEVOR
See all product information
Create Account
Sewer Camera 165 ft/50m Self-Leveling Drain Camera with 512Hz Transmitter
- Mfr # WP9612FT-8756
- Zoro # G123372487
product price:Â
$
792.99
/ea
Free Shipping & Returns
Key Features
Cable Dia.
0.28 in (7 mm)
Battery Capacity
4,500 mAh
Camera Diameter
0.9 in (23 mm)
Voltage
110 V
Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP9612FT-8756
- Zoro #
- G123372487
- UPC #
- 197988808756
- Country of Origin
- China
- Battery Capacity
- 4,500 mAh
- Item
- Sewer Camera
- Voltage
- 110 V
- Material
- ABS
Dimensions
- Cable Dia.
- 0.28 in (7 mm)
- Camera Diameter
- 0.9 in (23 mm)
- Overall Height
- 12.41 in
- Monitor Size
- 9 in
- Overall Length
- 15.36 in
- Push Rod Length (Ft.)
- 165 ft (50 m)
- Overall Width
- 14.97 in
Description
VEVOR Sewer Camera, 165 ft/50m, Self-Leveling Drain Camera with 512Hz Transmitter, Distance Counter, 9" Screen 1080P HD Snake Plumbing Camera with Lights-12 LED & 32GB Card for Duct Pipe Precise and Efficient Locating Self-Leveling Function Semi-Rigid Snake Cable Convenient Cable Reel High-Definition Visuals Ample Storage with 32GB SD Card Screen Resolution: 1080P,Battery Capacity: 4500mAh,LED Light: 12 PCS, Adjustable Brightness,Display Screen: 9 inch,Item Model Number: WP9612FT,Cable Diameter: 0.28 in / 7 mm,Cable Length: 165 ft / 50 m,Camera Diameter: 0.9 in / 23 mm,Playback Format: MOV (Video), JPG (Photo),Case Material: ABS Case,Product Dimensions: 15.4 x 15.0 x 12.4 in / 390 x 380 x 315 mm,Net Weight: 27.8 lbs / 12.6 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.