Shop VEVOR
See all product information
Create Account
Storage Shelves 4 Tier Adjustable Heavy Duty Garage Shelving Units 2400lbs
- Mfr # 040OGMXUV0
- Zoro # G523372209
product price:Â
$
92.89
/ea
Key Features
Length (In.)
20 in
Material
SPCC + Powder Coated
Capacity per Shelf
600 lbs (272 kg)
Overall Height
60 in
Overall Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 040OGMXUV0
- Zoro #
- G523372209
- UPC #
- 197988647539
- Country of Origin
- China
- Material
- SPCC + Powder Coated
- Item
- Industrial Metal Wire Shelves
- Capacity per Shelf
- 600 lbs (272 kg)
- Load Capacity
- 2,400 lbs (1,089 kg)
Dimensions
- Length (In.)
- 20 in
- Overall Height
- 60 in
- Overall Width
- 40 in
Description
VEVOR Storage Shelves, 2400 lbs, 4 Tier Heavy Duty Garage Shelving, 20" D x 40" W x 60" H Adjustable Metal Shelves for Industrial Shelving Unit Utility Shelf, for Kitchen, Warehouse, Basement, Orange
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.