Shop VEVOR
See all product information
Create Account
Storage Shelving Unit Garage Storage Rack 5-Tier Adjustable 2000 lbs Load
- Mfr # 4AV0
- Zoro # G623372062
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2,000 lbs (907.2 kg)
Capacity per Shelf
400 lbs (181.4 kg)
Overall Height
3.55 in
Length (In.)
63 in
Shelf Adjustments
1.5 in (38 mm) (5 Shelves)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4AV0
- Zoro #
- G623372062
- UPC #
- 840349929019
- Country of Origin
- China
- Load Capacity
- 2,000 lbs (907.2 kg)
- Capacity per Shelf
- 400 lbs (181.4 kg)
- Item
- Industrial Metal Wire Shelves
- Shelf Adjustments
- 1.5 in (38 mm) (5 Shelves)
- Material
- SPCC Carbon Steel+Powder Spraying
Dimensions
- Overall Height
- 3.55 in
- Length (In.)
- 63 in
- Overall Width
- 24.81 in
Description
VEVOR Storage Shelving Unit, 5-Tier Adjustable, 2000 lbs Capacity, Heavy Duty Garage Shelves Metal Organizer Wire Rack, Black, 60" L x 24" W x 78" H for Kitchen Pantry Basement Bathroom Laundry Closet Strong Load & Neat Storage Sleek and Scratch-Resistant Coating No-Fuss Assembly Adjustable Shelves One Unit, Multiple Scenarios Sturdy Material Adjustable Shelf Spacing: 1.5"/38 mm (5 Shelves),Product Size (L x W x H): 60" x 24" x 78"/152.4 x 61 x 198.1 cm,Item Model Number: 4AV0,Product Weight: 76.9 lbs/34.9 kg,Material: SPCC Carbon Steel+Powder Spraying,Total Load: 2000 lbs/907.2 kg,Each Shelf Load: 400 lbs/181.4 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.