Shop VEVOR
See all product information
Create Account
Storage Shelves Units 5 Tier Adjustable Heavy Duty Garage Shelving 2500 lbs
- Mfr # 848E5KW7V0
- Zoro # G623372239
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Capacity per Shelf
500 lbs (227 kg)
Length (In.)
18 in
Overall Width
48 in
Material
SPCC + Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848E5KW7V0
- Zoro #
- G623372239
- UPC #
- 197988648512
- Country of Origin
- China
- Capacity per Shelf
- 500 lbs (227 kg)
- Material
- SPCC + Powder Coated
- Load Capacity
- 2,500 lbs (1,134 kg)
- Item
- Industrial Metal Wire Shelves
Dimensions
- Overall Height
- 72 in
- Length (In.)
- 18 in
- Overall Width
- 48 in
Description
VEVOR Storage Shelves, 2500 lbs, 5 Tier Heavy Duty Garage Shelving, 18" D x 48" W x 72" H Adjustable Metal Shelves for Industrial Shelving Unit Utility Shelf, for Kitchen, Warehouse, Basement, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.