Shop VEVOR
See all product information
Create Account
Storage Shelves 5 Tier Adjustable Heavy Duty Garage Shelving Units 2000lbs
- Mfr # 6361QQUOV0
- Zoro # G123372159
product price:Â
$
96.69
/ea
Key Features
Overall Width
36 in
Material
SPCC + Powder Coated
Capacity per Shelf
400 lbs (181 kg)
Length (In.)
15.99 in
Load Capacity
2,000 lbs (907 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6361QQUOV0
- Zoro #
- G123372159
- UPC #
- 197988648871
- Country of Origin
- China
- Item
- Industrial Metal Wire Shelves
- Material
- SPCC + Powder Coated
- Capacity per Shelf
- 400 lbs (181 kg)
- Load Capacity
- 2,000 lbs (907 kg)
Dimensions
- Overall Width
- 36 in
- Length (In.)
- 15.99 in
- Overall Height
- 72 in
Description
VEVOR Storage Shelves, 2000 lbs, 5 Tier Heavy Duty Garage Shelving, 16" D x 36" W x 72" H Adjustable Metal Shelves for Industrial Shelving Unit Utility Shelf, for Kitchen, Warehouse, Basement, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.