Tenon Cutter Log Furniture Kit 1" & 1.5"& 2" w/ Curved Blade for Home DIY
- Mfr # ksz-1-1.5-2-q-3
- Zoro # G423372637
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
8
Material
Aluminum & Steel
Handle Color
Red
No. of Planes
30
Overall Width
8.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ksz-1-1.5-2-q-3
- Zoro #
- G423372637
- UPC #
- 840281543038
- Country of Origin
- China
Dimensions
- Overall Length
- 10.24 in
- Overall Width
- 8.67 in
- Blade Dia.
- 1 in & 1-1/2 in & 2 in (25.4 & 38 & 50.8 mm)
- Height
- 8.27 in
Details
- Number of Blades
- 8
- Material
- Aluminum & Steel
- Handle Color
- Red
- No. of Planes
- 30
- Item
- Lumberjack Tenon Cutter Kits
- Blade Type
- Curved
Description
VEVOR Tenon Cutter, 1"/25.4mm & 1.5"/38mm & 2"/50.8mm, Premium Aluminum & Steel Log Furniture Cutter, with Dual Curved Blades & Button Screws Home Master Kit, Commercial Starter’s Tool for Home DIY
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.