Shop VEVOR
See all product information
Create Account
Tenon Cutter Log Furniture Kit 1" & 1.5"& 2" w/ Straight Blade Home DIY
- Mfr # ksz-1.5-z-1
- Zoro # G223372592
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Height
8.27 in
Material
Aluminum & Steel
Overall Width
8.67 in
Number of Blades
8
Handle Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ksz-1.5-z-1
- Zoro #
- G223372592
- UPC #
- 840281543045
- Country of Origin
- China
Dimensions
- Overall Length
- 14.57 in
- Height
- 8.27 in
- Overall Width
- 8.67 in
- Blade Dia.
- 1 in & 1-1/2 in & 2 in (25.4 & 38 & 50.8 mm)
Details
- Material
- Aluminum & Steel
- Item
- Lumberjack Tenon Cutter Kits
- Number of Blades
- 8
- Handle Color
- Red
- No. of Planes
- 30
- Blade Type
- Straight
Description
VEVOR Tenon Cutter, 1"/25.4mm & 1.5"/38mm & 2"/50.8mm, Premium Aluminum & Steel Log Furniture Cutter, with Dual Straight Blades & Button Screws Home Master Kit, Commercial Starter’s Tool for Home D
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.