Tile Cutter 47in Cutting Tool w/ Laser Guide Single Rail Double Brackets
- Mfr # D-01A-1200
- Zoro # G623372833
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Max. Cutting Thickness
0.24"-0.59" (6-15 mm)
Features
Laser Positioning
Min. Cutting Width
1.38 in (35 mm)
Max. Cutting Width
47 in (1,200 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-01A-1200
- Zoro #
- G623372833
- UPC #
- 609832075295
- Country of Origin
- China
Dimensions
- Max. Cutting Thickness
- 0.24"-0.59" (6-15 mm)
- Min. Cutting Width
- 1.38 in (35 mm)
- Max. Cutting Width
- 47 in (1,200 mm)
- Length
- 61.03 in
- Width
- 14.57 in
- Height
- 11.03 in
Details
- Item
- Integrated Tile Cutter
- Material
- Aluminum
- Features
- Laser Positioning
- Guide Rail
- Double Track
Description
VEVOR Tile Cutter, 48 Inch Manual Tile Cutter, Tile Cutter Tools with Single Rail & Double Brackets, 3/5 in Cap with Precise Laser Guide, Snap Tile Cutter for Precision Cutting Porcelain Tiles Industr Infrared Laser Positioning Hard Alloy Cutting Wheel Sturdy Support Feet Non-Slip Ergonomic Handle Adjustable Slide Scale Wide Application Max. Cutting Width: 47" / 1200 mm,Guide Rail: Double Track,Max. Cutting Thickness: 0.24"-0.59" / 6-15 mm,Item Dimension: 57" x 19.3" x 9" / 145 x 49 x 23 cm,Material: Aluminum,Min. Cutting Width: 1.38" / 35 mm,Feature: Laser Positioning,Item Weight: 26 lbs / 12 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.