Wet Tile Saw with Stand Tile Cutter 10-inch 65Mn Steel Blade 4500 RPM
- Mfr # TC250Ⅵ-Ⅰ
- Zoro # G723372580
product price:
$
809.99
/ea
Key Features
Max. Cutting Depth
3.75 in (95 mm)
Blade Diameter
10 in (254 mm)
Motor Type
Series-Wound Motor, Copper Wiring, AC120V, 60Hz, 15A, 4500±10%RPM
Blade Thickness
1.8 mm
Table Size
18.9 x 17 in (480 x 431 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC250Ⅵ-Ⅰ
- Zoro #
- G723372580
- UPC #
- 840349946610
- Country of Origin
- China
Dimensions
- Max. Cutting Depth
- 3.75 in (95 mm)
- Blade Diameter
- 10 in (254 mm)
- Blade Thickness
- 1.8 mm
- Table Size
- 18.9 x 17 in (480 x 431 mm)
- Height
- 29.53 in
- Arbor Dia.
- 5/8 in (15.9 mm)
- Width
- 24.41 in
- Length
- 42.92 in
Details
- Motor Type
- Series-Wound Motor, Copper Wiring, AC120V, 60Hz, 15A, 4500±10%RPM
- Material
- Aluminum Alloy
- Blade Material
- 65 Mn Steel
- Cutting Angle
- 0 to 45 degrees
- Voltage
- 110 V
- Item
- Wet Tile Saw
Description
VEVOR Wet Tile Saw with Stand, 10-inch 65Mn Steel Blade, 4500 RPM Motor, Tile Cutter Wet Saw with Water Reservoir and Casters, 0-45 Degrees Miter Angle for Cutting Tiles, Floor Tiles, and Stones
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.