Shop VEVOR
See all product information
Create Account
48" Manual Tile Cutter Cutting Machine with Infrared for Porcelain Ceramic
- Mfr # 8102E-8L/48"
- Zoro # G723372627
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Min. Cutting Width
1 in (25 mm)
Cutting Thickness
0.2" -0.6" (4-15 mm)
Width
11.82 in
Max. Cutting Length
48 in (1,200 mm)
Length
61.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8102E-8L/48"
- Zoro #
- G723372627
- UPC #
- 840349925196
- Country of Origin
- China
Dimensions
- Min. Cutting Width
- 1 in (25 mm)
- Cutting Thickness
- 0.2" -0.6" (4-15 mm)
- Width
- 11.82 in
- Max. Cutting Length
- 48 in (1,200 mm)
- Length
- 61.03 in
- Height
- 10.63 in
Details
- Item
- Integrated Tile Cutter
Description
VEVOR Manual Tile Cutter, 48 inch, Porcelain Ceramic Tile Cutter with Tungsten Carbide Cutting Wheel, Infrared Positioning, Anti-Skid Feet, Durable Rails for professional installers or beginners Accurate Positioning Excellent Stability Heavy Duty Construction Easy to Use Versatile Applications Ergonomic Handle Item Dimensions (L x W x H): 56.7'' x 15.7'' x 8.1" / 1440 x 400 x 205 mm,Cutting Thickness: 0.2'' -0.6'' / 4-15 mm,Item Model Number: 8102E-8L/48",Max. Cutting Length: 48.0'' / 1200 mm,Min. Cutting Width: 1.0'' / 25 mm,Net Weight: 18.3 lbs / 8.28 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.