Shop VEVOR
See all product information
Create Account
Wet Tile Saw Tile Cutter 7-inch 65Mn Steel Blade 3500 RPM Induction Motor
- Mfr # TC180Ⅱ
- Zoro # G023372327
product price:
$
77.45
/ea
Key Features
Height
7.68 in
Blade Material
65 Mn Steel
Motor RPM
3,500 RPM
Width
13.98 in
Cutting Angle
0 to 45 degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC180Ⅱ
- Zoro #
- G023372327
- UPC #
- 840349947181
- Country of Origin
- China
- Blade Material
- 65 Mn Steel
- Motor RPM
- 3,500 RPM
- Item
- Wet Tile Saw
- Cutting Angle
- 0 to 45 degrees
- Motor Type
- Induction Motor
- Material
- Q235A Steel, Zinc-Coated Surface
- Voltage
- 110 V
Dimensions
- Height
- 7.68 in
- Width
- 13.98 in
- Blade Thickness
- 0.09 in (2.2 mm)
- Max. Cutting Depth
- 1.25 in (31 mm)
- Table Size
- 13 x 14 in (330 x 360 mm)
- Length
- 15.36 in
Description
VEVOR Wet Tile Saw, 7-inch 65Mn Steel Blade, 3500 RPM Induction Motor, Tile Cutter Wet Saw with Water Reservoir, 0-45 Degrees Miter Angle for Cutting Tiles and Stones, for DIY Enthusiasts
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.