Shop VEVOR
See all product information
Create Account
Transport Binder Chain G80 Tow Chain with Hooks 7100lbs Load 3/8'' x 20'
- Mfr # ZG3/8-01
- Zoro # G623372086
product price:Â
$
47.89
/ea
Key Features
Chain Length
20 ft
Material
Manganese Steel, G80
Finish
Galvanized, Color
Height
5.12 in
Chain Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZG3/8-01
- Zoro #
- G623372086
- UPC #
- 840349902487
- Country of Origin
- China
Dimensions
- Chain Length
- 20 ft
- Height
- 5.12 in
- Chain Dia.
- 3/8 in
- Width
- 8.67 in
- Length
- 9.45 in
Details
- Item
- Tow Chain
- Material
- Manganese Steel, G80
- Finish
- Galvanized, Color
- Rated Capacity
- 7,100 lbs
Description
VEVOR Transport Binder Chain, 7100 lbs Working Load Limit, 3/8'' x 20' G80 Tow Chain Tie Down with Grab Hooks, DOT Certified, Galvanized Coating Manganese Steel for Dock Factory Construction Site
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.