Shop VEVOR
See all product information
Create Account
Wall Mounted Storage Bins Small Parts Organizer Garage Tool Rack 30 Bins
- Mfr # PST2313
- Zoro # G723371927
product price:Â
$
54.75
/ea
Key Features
Overall Width
30.52 in
Material
PP Plastic
Color
Black/Red
Overall Height
6.7 in
Number of Bins
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST2313
- Zoro #
- G723371927
- UPC #
- 197988815044
- Country of Origin
- China
- Material
- PP Plastic
- Color
- Black/Red
- Number of Bins
- 30
- Item
- Akro Storage Bin
Dimensions
- Overall Width
- 30.52 in
- Overall Height
- 6.7 in
- Overall Length
- 67.72 in
Description
VEVOR Wall Mounted Storage Bins, 30-Bin Parts Rack Organizer Garage Plastic Shop Tool with Wall Panels/Tool Holders/Hooks, Tool Organizer for Nuts, Bolts, Screws, Nails, Beads, Buttons, Black and Red
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.