Shop VEVOR
See all product information
Create Account
Wall Mounted Storage Bins Small Parts Organizer Garage Tool Rack 48 Bins
- Mfr # 12119B
- Zoro # G123372173
product price:Â
$
39.99
/ea
Key Features
Number of Bins
48
Overall Length
37.41 in
Material
PP Plastic
Color
Black/Red
Overall Height
6.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12119B
- Zoro #
- G123372173
- UPC #
- 197988818311
- Country of Origin
- China
- Number of Bins
- 48
- Item
- Akro Storage Bin
- Material
- PP Plastic
- Color
- Black/Red
Dimensions
- Overall Length
- 37.41 in
- Overall Height
- 6.78 in
- Overall Width
- 21.34 in
Description
VEVOR Wall Mounted Storage Bins, 48-Bin Parts Rack Organizer Garage Plastic Shop Tool with Wall Panels, Tool Organizer for Nuts, Bolts, Screws, Nails, Beads, Buttons, Other Small Parts, Black and Red
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.