Collapsible Storage Bins with Lids Folding Stackable Containers 65L 3-Pack, 3PK
- Mfr # X-6275
- Zoro # G523371776
product price:Â
$
54.89
/pk of 3, $18.30/ea
Key Features
Color
Black
Overall Height
12.4 in
Overall Width
15.35 in
Overall Length
23.43 in
Volume Capacity
65 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-6275
- Zoro #
- G523371776
- UPC #
- 840349997315
- Country of Origin
- China
- Color
- Black
- Item
- Folding Plastic Crate
- Volume Capacity
- 65 L
- Material
- PP
Dimensions
- Overall Height
- 12.4 in
- Overall Width
- 15.35 in
- Overall Length
- 23.43 in
Description
VEVOR Collapsible Storage Bins with Lids, 65L 3 Packs, Folding Plastic Stackable Utility Crates with Handles, Large Heavy Duty Containers for Clothes, Toys, Books, Snack, Shoes, and Grocery Organizing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.