Shop VEVOR
See all product information
Create Account
Hanging Stackable Storage Bin Plastic Organizer Garage Box 24PCS Blue/Red, 24PK
- Mfr # DDWL-4570
- Zoro # G223371755
product price:Â
$
27.99
/pk of 24, $1.17/ea
Key Features
Overall Height
3.08 in
Material
PP Plastic
Overall Length
5.4 in
Color
Blue/Red (12 Bins Each Color)
Overall Width
4.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDWL-4570
- Zoro #
- G223371755
- UPC #
- 197988084570
- Country of Origin
- China
- Item
- Akro Storage Bin
- Material
- PP Plastic
- Color
- Blue/Red (12 Bins Each Color)
Dimensions
- Overall Height
- 3.08 in
- Overall Length
- 5.4 in
- Overall Width
- 4.14 in
Description
VEVOR Plastic Storage Bin, (5-Inch x 4-Inch x 3-Inch), Hanging Stackable Storage Organizer Bin, Blue/Red, 24-Pack, Heavy Duty Stacking Containers for Closet, Kitchen, Office, or Pantry Organization
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.