Shop VEVOR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wood Chipper Shredder Mulcher 7HP Heavy Duty Gas Powered 3" 212cc 4.1 kW
- Mfr # GCS100
- Zoro # G823371889
product price:Â
$
572.99
/ea
Key Features
Material
Q235 Steel
Tire Size
12 in
Power
4.1 kW
Max. Cutting Dia.
2 in (5.08cm)
Hopper Size
44 x 41.5 x 37.5cm (17.3 x 16.3 x 14.7 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCS100
- Zoro #
- G823371889
- UPC #
- 197988577119
- Country of Origin
- China
- Material
- Q235 Steel
- Item
- Chipper Shredder
- Power
- 4.1 kW
- Engine Type
- Single-Cylinder 4-Stroke
- No Load RPM
- 3,600 RPM
- HP
- 7 HP
- Blade Type
- Flywheel 4+2
- Engine Displacement
- 212 CC
Dimensions
- Tire Size
- 12 in
- Max. Cutting Dia.
- 2 in (5.08cm)
- Hopper Size
- 44 x 41.5 x 37.5cm (17.3 x 16.3 x 14.7 in)
- Width
- 25.2 in
- Length
- 28.75 in
- Height
- 36.62 in
Description
VEVOR Wood Chipper Shredder Mulcher, 7HP Heavy Duty Gas Powered Engine, 3" Max Diameter 212cc 4.1 kW, 4-Stroke 3-in-1 Woodchipper, Fast Chipping Chopping for Forestry, Gardens, EPA Certified Powerful Engine Performance Adapt To Various Waste Handling Needs Efficient Cutting Versatile Performance Durability Safeguard Strong Vacuum and Mulching Engine Type: Single-Cylinder 4-Stroke,Tire Size: o 12 inch,Blade Type: Flywheel 4+2,Max Cutting Diameter: o 3 inch/7.62cm,Item Model Number: GCS100,Product Weight: 59 kg/130.07 lbs,Hopper Size: 44x41.5x37.5cm/17.3x16.3x14.7 inch,Product Dimensions: 73x64x93cm/28.7x25.2x36.6 inch,Displacement: 212CC,Power: 4.1kW (7HP),RPM: 3600,Main Material: Q235 Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.