High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP121007
- Zoro # G524176554
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Container Size
11 oz
Sub Brand
VHT(R) Engine Enamel(TM)
Maximum Temperature Resistance
90 Degrees F
Dry Time Tack Free
30 min
Compatible Surface Material
Metal, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP121007
- Zoro #
- G524176554
- UPC #
- 010155001210
- Country of Origin
- United States
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Maximum Temperature Resistance
- 90 Degrees F
- Dry Time Tack Free
- 30 min
- Item
- Auto Paints
- Compatible Surface Material
- Metal, Plastic
- Flammability
- Extremely Flammable
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Container Type
- Aerosol
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Surface Texture
- Rough, Smooth
- Color
- Univ. Bright Red
- Use Location
- Exterior
- Base Type
- Ceramic
- VOC Content
- 574.59 g/L
- Resin Type
- Ceramic, Urethane
- Heat Resistant
- Yes
- Dry Time
- 3 hr
- Net Weight
- 11 oz
- Finish Texture
- Flat
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Wire Color
- Univ. Bright Red
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Red, Compatible Surface Material Metal, Plastic, Finish Texture Flat, Resin Type Ceramic, Urethane, Color Univ. Bright Red, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.