High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP997007
- Zoro # G124176497
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Base Type
Ceramic
Dry Time
3 hr
Finish Texture
Metallic
Coverage Area
12 ft²/can - 15 ft²/can
Maximum Temperature Resistance
90 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP997007
- Zoro #
- G124176497
- UPC #
- 010155009971
- Country of Origin
- United States
- Base Type
- Ceramic
- Item
- Auto Paints
- Dry Time
- 3 hr
- Finish Texture
- Metallic
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Maximum Temperature Resistance
- 90 Degrees F
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Surface Texture
- Rough, Smooth
- Resin Type
- Ceramic, Urethane
- Color
- Nu-Cast(TM) Iron
- Net Weight
- 11 oz
- Flammability
- Extremely Flammable
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Compatible Surface Material
- Metal, Plastic
- Container Type
- Aerosol
- VOC Content
- 271.44 g/L
- Dry Time Tack Free
- 30 min
- Heat Resistant
- Yes
- Use Location
- Exterior
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Wire Color
- Nu-Cast(TM) Iron
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Metallic, Compatible Surface Material Metal, Plastic, Sheen Not Applicable, Finish Texture Metallic, Resin Type Ceramic, Urethane, Color Nu-Cast(TM) Iron, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.