High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP120007
- Zoro # G024176382
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Dry Time
3 hr
Use Location
Exterior
Flammability
Extremely Flammable
Resin Type
Ceramic, Urethane
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP120007
- Zoro #
- G024176382
- UPC #
- 010155001203
- Country of Origin
- United States
- Dry Time
- 3 hr
- Color
- Chrysler Hemi-Orange
- Item
- Auto Paints
- Use Location
- Exterior
- Flammability
- Extremely Flammable
- Resin Type
- Ceramic, Urethane
- Maximum Temperature Resistance
- 90 Degrees F
- Finish Texture
- Flat
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Dry Time Tack Free
- 30 min
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Sub Brand
- VHT(R) Engine Enamel(TM)
- VOC Content
- 600.94 g/L
- Net Weight
- 11 oz
- Container Type
- Aerosol
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Base Type
- Ceramic
- Heat Resistant
- Yes
- Surface Texture
- Rough, Smooth
- Sheen
- Gloss
- Compatible Surface Material
- Metal, Plastic
- Wire Color
- Chrysler Hemi-Orange
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Orange, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture Flat, Resin Type Ceramic, Urethane, Color Chrysler Hemi-Orange, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.