Shop VHT
See all product information
Create Account
High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP127000
- Zoro # G724176392
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Flammability
Extremely Flammable
Resistance Properties
Chemical Resistance, Heat Resistance
VOC Content
635.69 g/L
Net Weight
11 oz
Maximum Temperature Resistance
90 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP127000
- Zoro #
- G724176392
- UPC #
- 010155001272
- Country of Origin
- United States
- Flammability
- Extremely Flammable
- Resistance Properties
- Chemical Resistance, Heat Resistance
- VOC Content
- 635.69 g/L
- Net Weight
- 11 oz
- Maximum Temperature Resistance
- 90 Degrees F
- Dry Time Tack Free
- 30 min
- Surface Texture
- Rough, Smooth
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Compatible Surface Material
- Metal, Plastic
- Container Type
- Aerosol
- Use Location
- Exterior
- Heat Resistant
- Yes
- Dry Time
- 3 hr
- Finish Texture
- Metallic
- Base Type
- Ceramic
- Item
- Auto Paints
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Color
- Univ. Aluminum
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Resin Type
- Ceramic, Urethane
- Wire Color
- Univ. Aluminum
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Metallic, Compatible Surface Material Metal, Plastic, Finish Texture Metallic, Resin Type Ceramic, Urethane, Color Univ. Aluminum, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.