Shop VHT
See all product information
Create Account
High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP130007
- Zoro # G124176022
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Resin Type
Ceramic, Urethane
Flammability
Extremely Flammable
Container Size
11 oz
Dry Time Tack Free
30 min
Sheen
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP130007
- Zoro #
- G124176022
- UPC #
- 010155001302
- Country of Origin
- United States
- Item
- Auto Paints
- Color
- Flat Black
- Resin Type
- Ceramic, Urethane
- Flammability
- Extremely Flammable
- Dry Time Tack Free
- 30 min
- Sheen
- Flat
- Base Type
- Ceramic
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Surface Texture
- Rough, Smooth
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Container Type
- Aerosol
- Maximum Temperature Resistance
- 90 Degrees F
- Use Location
- Exterior
- Heat Resistant
- Yes
- Dry Time
- 3 hr
- Net Weight
- 11 oz
- Compatible Surface Material
- Metal, Plastic
- Finish Texture
- Flat
- VOC Content
- 517.86 g/L
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Wire Color
- Flat Black
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Black, Compatible Surface Material Metal, Plastic, Sheen Flat, Finish Texture Flat, Resin Type Ceramic, Urethane, Color Flat Black, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.