High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP128007
- Zoro # G624176300
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Sub Brand
VHT(R) Engine Enamel(TM)
Use Location
Exterior
VOC Content
571.08 g/L
Container Size
11 oz
Net Weight
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP128007
- Zoro #
- G624176300
- UPC #
- 010155001289
- Country of Origin
- United States
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Use Location
- Exterior
- VOC Content
- 571.08 g/L
- Net Weight
- 11 oz
- Item
- Auto Paints
- Resin Type
- Ceramic, Urethane
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Heat Resistant
- Yes
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Dry Time
- 3 hr
- Finish Texture
- Gloss
- Maximum Temperature Resistance
- 90 Degrees F
- Base Type
- Ceramic
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Color
- Gloss Yellow
- Sheen
- Gloss
- Container Type
- Aerosol
- Flammability
- Extremely Flammable
- Surface Texture
- Rough, Smooth
- Compatible Surface Material
- Metal, Plastic
- Dry Time Tack Free
- 30 min
- Wire Color
- Gloss Yellow
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Yellow, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture Gloss, Resin Type Ceramic, Urethane, Color Gloss Yellow, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.