Shop VHT
See all product information
Create Account
High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP733000
- Zoro # G524176493
product price:Â
$
14.69
/ea
Sold in multiples of 6 for
$88.14
Key Features
Features
It is easy to apply, dries quickly and is remarkably resistant
Surface Texture
Rough, Smooth
Coating Application
Brake Components
Maximum Temperature Resistance
95 Degrees F
Resin Type
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP733000
- Zoro #
- G524176493
- UPC #
- 010155007335
- Country of Origin
- United States
- Features
- It is easy to apply, dries quickly and is remarkably resistant
- Surface Texture
- Rough, Smooth
- Coating Application
- Brake Components
- Maximum Temperature Resistance
- 95 Degrees F
- Resin Type
- Ceramic
- Heat Resistant
- It is heat resistant to 900 Degrees F (482 Degrees C) intermittent
- Dry Time Tack Free
- 30 min
- Compatible Surface Material
- Metal
- VOC Content
- 535.41 g/L
- Base Type
- Ceramic
- Finish Texture
- Gloss; Satin
- Net Weight
- 11 oz
- Coverage Area
- 15 ft²/can - 20 ft²/can
- Use Location
- Exterior
- Resistance Properties
- Heat Resistant
- Color
- Real Orange
- Sheen
- Gloss
- Dry Time
- 1 hr
- Item
- Auto Paints
- Sub Brand
- VHT(R) Caliper Paint
- Container Type
- Aerosol
- Wire Color
- Real Orange
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- It is easy to apply, dries quickly and is remarkably resistant
Description
Auto Paints, Base Type Ceramic, Color Family Orange, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Gloss; Satin, Resin Type Ceramic, Color Real Orange, Container Size 11 oz, Coverage Area 15 ft2/can - 20 ft2/can, Sub Brand VHT(R) Caliper Paint, Coating Application Brake Components, Container Type Aerosol, Dry Time 1 hr, Dry Time Tack Free 30 min, Features It is easy to apply, dries quickly and is remarkably resistant, Flammability Flammable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.