Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 0.5 A, 115VAC, 1 Phase

  • Mfr # 2P-75-1

  • Zoro # G1773651


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
50 to 100 lb.
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-75-1
Zoro #
G1773651
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-7/8"
Overall Width
4-1/8"
Overall Height
5"
Mount Hole Size
5/16 in x 4 1/8 in
Mount Hole Center-to-Center Length
4.69 in
Mount Hole Center-to-Center Width
3 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
50 to 100 lb.
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
3600 vpm
Bin Weight Capacity
750 lb.
dBA
60 @ 3 ft.
Enclosure
Totally Enclosed Non-Ventilated
Application
For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete
Max. Temp.
200 Degrees F
Standards
Meets ASTM and ASME, CE Certified
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
HP
1/5
Bearing Type
Prelubricated
Amps
0.5
Mounting Plate
Sold Separately
Mounting Position
Universal
Force
Mechanically Adjustable
Includes
Channel Iron (Inches), Mounting Plate for 2P-75
Horsepower Rating
0.2 hp
Voltage Type
AC
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Any Position
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Corrosion Resistant
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Maximum Bin Weight Capacity
750 lb
Mount Plate Required
Yes
Maximum Force
100 lbf
Minimum Force
50 lbf
Full Load Current
0.9 A
Maximum Vibration Speed
3,600 vpm
Series
2P
Adjustable Speed
Yes
Operating Voltage
115V AC
Weight
16 lb
Adjustable Force
Yes
For Environment
Highly Corrosive
For Location
Indoor, Outdoor
Sound Level
60 dBA

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 100 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 750 lb, Full Load Current 0.9 A, Overall Length 7.88 in, Overall Width 4.13 in, Overall Height 5 in, Standards ASME, ASTM, CE Certified, Weight 16 lb, Horsepower Rating 0.2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.