Vibco
Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase
Mfr # 2P-200-3
Zoro # G0245122
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Force Rating 180 to 400 lb.
- Power Source Electric
- Voltage 230/460VAC
- Phase 3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 160lb, 10,000vpm, 80psi VS-160
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase SPR-21
- VIBCO Electric Vibrator, 1.3 A, 115VAC, 1 Phase SCR-100
- VIBCO Pneumatic Vibrator, 500 lbf, 7200 vpm Max Vibration Speed, 70 dBA VS-250
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase SPRT-21
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi 55-1-1/4
- VIBCO Electric Vibrator, 5.00 A, 115VAC, 1 Phase USL-1600
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase 2PL-1600-3
- VIBCO Pneumatic Vibrator, 30 lb, 15,000 vpm FBS-100
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase W995G1T-175-14
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - VS-130
- Vibco Vibrators