Zoro Homepage

Electric Vibrator, 3.5 A, 115VAC, 1 Phase

  • Mfr # SCR-500

  • Zoro # G2055067


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Adjustable
Force Rating
500 lb.
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR-500
Zoro #
G2055067
UPC #
663001041870
Country of Origin
United States

Dimensions

Overall Length
13-3/16"
Overall Width
5-3/4"
Overall Height
6-3/4"
Mount Hole Size
1/2 in
Mount Hole Center-to-Center Length
8.94 in
Mount Hole Center-to-Center Width
4.5 in

Details

Vibrator Type
Adjustable
Item
Electric Vibrator
Force Rating
500 lb.
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
950 to 4000 vpm
Bin Weight Capacity
5000 lb.
Application
Vibrating Tables for Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Duty
Continuous
Bearing Type
Oversized
Mounting Plate
Sold Separately
Mounting Position
Universal
Includes
115 VAC to 90 VDC Control
Max. Temp.
200 Degrees F
Enclosure
Totally Enclosed
dBA
70 @ 3 ft.
Amps
3.5
Standards
ASTM and ASME
Force
Adjustable
Minimum Vibrations per Minute at Intermittent Duty
2,500 vpm
Maximum Bin Weight Capacity
5,000 lb
Voltage Type
AC
Adjustable Force
Yes
Maximum Force
500 lbf
For Environment
Highly Corrosive
Horsepower Rating
0.33 hp
Maximum Vibration Speed
4,000 vpm
Motor Enclosure
Totally Enclosed Nonventilated
Weight
45 lb
Maximum Vibrations per Minute at Intermittent Duty
4,000 vpm
Minimum Vibrations per Minute at Continuous Duty
950 vpm
Operating Voltage
115V AC
Series
SCR
For Location
Indoor, Outdoor
Mounting Orientation
Any Position
Sound Level
70 dBA
Mount Plate Required
Yes
Duty Cycle
Continuous
Maximum Operating Temperature
200 Degrees F
Maximum Vibrations per Minute at Continuous Duty
2,500 vpm
Resistance Properties
Corrosion Resistant
Adjustable Speed
Yes
Full Load Current
3.5 A

Description

Electric Vibrator, Maximum Vibrations per Minute at Intermittent Duty 4,000 vpm, Minimum Vibrations per Minute at Intermittent Duty 2,500 vpm, Maximum Vibrations per Minute at Continuous Duty 2,500 vpm, Minimum Vibrations per Minute at Continuous Duty 950 vpm, Duty Cycle Continuous, Maximum Force 500 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.