Zoro Homepage

Pneumatic Vibrator, 1050 lb, 3600vpm, 80psi

  • Mfr # BVS-570

  • Zoro # G3290122


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
1050 lb.
CFM @ 80 PSI
26
Speed @ 60 psi
3600 VPM
Overall Length
10-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS-570
Zoro #
G3290122
UPC #
817457020259
Country of Origin
United States

Dimensions

Overall Length
10-3/16"
Overall Width
5-7/16"
Overall Height
7-1/4"
Inlet Connection Size
3/4 in
Outlet Connection Size
1 in
Mount Hole Size
19
Mount Hole Center-to-Center Length
203 mm

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1 in, Outlet Connection Type NPT, Air Flow Rate 21 cfm @ 60 psi, 26 cfm @ 80 psi, Maximum Force 1,050 lbf, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 4,000 vpm, Maximum Bin Weight Capacity 10,500 lb, Overall Height 7.24 in, Overall Length 10.2 in, Overall Width 5.43 in, Sound Level 83 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.