Zoro Homepage

Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi

  • Mfr # VS-100

  • Zoro # G1776485


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
20 lb
Speed @ 60 psi
12,000 VPM
Overall Length
3-7/8"
Overall Width
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-100
Zoro #
G1776485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-7/8"
Overall Width
1-7/8"
Overall Height
2"
Inlet Connection Size
1/8 in
Mount Hole Center-to-Center Length
76 mm
Mount Hole Size
6

Details

Vibrator Type
Turbine
Item
Pneumatic Vibrator
Force Rating
20 lb
Speed @ 60 psi
12,000 VPM
dB @ 60 psi
66
Bin Weight Capacity
200 lb
Inlet Port
1/8" NPT
Housing Material
Cast iron
Max. Pressure
60 psi
Standards
CE Certified, ATEX Certified
Mounting
Foot
CFM @ 60 psi
1.1
Mounting Plate
Sold Separately
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
Max. Temp.
350 Degrees F
Muffler
Included
Duty
Continuous
Pneumatic Vibrator Type
Turbine
Maximum Force
20 lbf
Weight
0.5 lb
Force @ 80 psi
20 lbf
Vibration Speed @ 60 psi
12,000 vpm
Air Flow Rate
4 cfm @ 60 psi
Sound Level
66 dBA
Maximum Vibration Speed
12,000 vpm
Series
VS
Mount Plate Required
Yes
Vibration Speed @ 80 psi
10,500 vpm
Inlet Connection Type
NPT
Force @ PSI
20 lbf @ 80 psi
Adjustable Speed
Yes
Vibration Speeds @ PSI
10,500 vpm @ 80 psi, 12,000 vpm @ 60 psi
Mount Type
Foot
Duty Cycle
Continuous
Mount Plate Included
No
Maximum Bin Weight Capacity
200 lb
Maximum Operating Temperature
350 Degrees F
Maximum Inlet Pressure
60 psi

Description

Pneumatic Vibrator, Housing Material Cast Iron, Air Flow Rate 4 cfm @ 60 psi, Maximum Force 20 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 12,000 vpm, Maximum Bin Weight Capacity 200 lb, Overall Height 2.01 in, Overall Length 3.86 in, Overall Width 1.89 in, Sound Level 66 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 20 lbf @ 80 psi, Mount Type Foot, Adjustable Speed Yes, Maximum Operating Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.