46" Vapor Tight LED Light, Commercial Grade Weatherproof Light, 30W, 3000 Lumen, 120-277V, 5CCT

  • Mfr # CE1060105

  • Zoro # G422447459


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lumens
3000
Fixture Wattage
30 W
Fixture Housing Color
White
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1060105
Zoro #
G422447459
UPC #
716407926316
Country of Origin
China

Dimensions

Length
46 in
Width
4 in
Height
3 in

Details

Item
Vapor Tight
Lamp Quantity
1
Lumens
3000
Fixture Wattage
30 W
Fixture Housing Color
White
Housing Material
Polycarbonate
Dimmer Type
0-10V
Color Temperature
5CCT
Voltage
120-277 V
Dimmable
Yes
Finish
Polished
IP Rating
IP66
Standards
ETL
Includes
Mounting Hardware

Description

The VidaLite Vapor Tight collection is engineered for maximum durability and energy efficient performance in the most demanding environments. These fixtures are IP65 wet location rated and built with a heavy-duty polycarbonate housing, frosted diffuser, and stainless-steel clips that lock out dust, moisture, and tampering. Ideal for indoor and outdoor commercial use in warehouses, parking garages, industrial kitchens, refrigerated areas, and other low-medium mount applications. The series comes in 24in and 46in sizing, with optional features including a bi-level microwave motion sensor and 90-minute emergency backup for added safety and efficiency. Featuring selectable 5CCT color temperatures (2700K, 3000K, 3500K, 4000K, 5000K), a 0-10V dimming driver and universal voltage (120-277V), these fixtures perform in any setting requiring high-powered strip lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.