Dual Function 18 Inch Wall Mountable Tilting Fan with 3 Speed Motor in Black

  • Mfr # VA-18W

  • Zoro # G121736908


product price: $73.19
/ea

Key Features

Height
6 in
Length
21 in
Width
21 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-18W
Zoro #
G121736908
UPC #
602573707104
Country of Origin
China

Dimensions

Height
6 in
Length
21 in
Width
21 in

Details

Color
Black
Item
Wall Mountable Fan

Description

The Vie Air Dual Function 18 Inch Wall Mountable Tilting Fan with 3 Speed Motor in Black is both reliable and easy to operate so that you can spend more time enjoying the fresh breeze and less time setting up for it. With simple and convenient pull chain operation, this wall mountable fan can be turned on and off with no effort. The ventilator's quiet yet powerful air flow does a great job of cooling down any room. This Fan features 3 Variable Settings so that you can control the speed and intensity of the air flow in your space. In addition, this fan features a tilting head, which greatly improves the direction of air flow within a room. Whether you need a gentle breeze while you sleep, or a force of air to cool off during exercise, this fan can do the job.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.