Shop VIEGA
See all product information
Create Account
4015 sleeve with SC 1/2 E 1 9
- Mfr # 80265
- Zoro # G416036911
product price:Â
$
30.25
/pk of 10, $3.03/ea
Key Features
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Material Grade
316
Center Stop Type
Rolled Center Stop
For Media Type
Acids, Air, Cleaning Agents
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80265
- Zoro #
- G416036911
- UPC #
- 691514802657
- Country of Origin
- Germany
- Item
- Crimp Coupling Fitting
- Fitting Side 2 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 200 psi
- Material Grade
- 316
- Center Stop Type
- Rolled Center Stop
- For Media Type
- Acids, Air, Cleaning Agents
- Fitting Shape
- Straight
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Coupling
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tube Material
- Copper
- Color
- Silver
- Fitting Material
- Stainless Steel
- Fitting Side 1 Connection Type
- Press-fit
- Wire Color
- Silver
Dimensions
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Pipe Size
- 1/2 in
- Overall Length
- 1 31/32 in
- Fitting Side 2 Pipe Size
- 1/2 in
- Wire Rope Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
Crimp Coupling Fitting, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Overall Length 1 31/32 in, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards Not Applicable, Color Silver, Compatible Copper Tube Type Not Applicable, Compatible Tool Brand Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and N-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.