Shop VIEGA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
d: 2½; L[ft]: 20
- Mfr # 82042
- Zoro # G825055664
product price:
$
837.99
/ea
Key Features
Finish/Coating
Uncoated
Outside Diameter
2 1/2 in
Wall Thickness
0.08 in
For Potable Water Use
Yes
Minimum Operating Temperature
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82042
- Zoro #
- G825055664
- UPC #
- 691514820422
- Country of Origin
- Austria
- Finish/Coating
- Uncoated
- For Potable Water Use
- Yes
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Temperature
- 250 Degrees F
- Market
- Commercial, Industrial, Residential
- Stripe Color
- No Stripe
- Fabrication
- Seamless
- System of Measurement
- Inch
- Material Trade Name
- Viega ProPress Stainless Tubing
- Cleaned and Capped
- No
- Weight per Foot
- 2.18 lb/ft
- Standards
- ASTM A313
- Vacuum Rated
- Not Rated
- Material
- Stainless Steel
- Item
- Metal Tubing
- Coating Color
- Silver
- Flow Application
- Consult Viega team or application chart
- For Location
- Indoor, Outdoor
- Maximum Operating Pressure
- 200 psi
- Tube Form
- Straight
- Industry Application
- piping & mechanical for residential/commercial/industrial, Plumbing
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 2 1/2 in
- Wall Thickness
- 0.08 in
- Copper Tube Size
- 2 1/2 in
- Inside Diameter
- 2.47 in
- Length
- 20 ft
- Overall Length
- 20 ft
Description
Metal Tubing, Cleaned and Capped No, Coating Color Silver, Copper Tube Size 2 1/2 in, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 2.47 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 2 1/2 in, Overall Length 20 ft, Resistance Properties Not Applicable, Standards ASTM A313, Stripe Color No Stripe, Temper Not Applicable, Tube Form Straight, Wall Thickness 0.08 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.