Shop VIEGA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
d: 1¼; L[ft]: 20
- Mfr # 82015
- Zoro # G625055543
product price:
$
431.99
/ea
Key Features
System of Measurement
Inch
For Location
Indoor, Outdoor
For Potable Water Use
Yes
Market
Commercial, Industrial, Residential
Weight per Foot
0.95 lb/ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82015
- Zoro #
- G625055543
- UPC #
- 691514820156
- Country of Origin
- Austria
- System of Measurement
- Inch
- For Location
- Indoor, Outdoor
- For Potable Water Use
- Yes
- Market
- Commercial, Industrial, Residential
- Weight per Foot
- 0.95 lb/ft
- Material
- Stainless Steel
- Maximum Operating Pressure
- 200 psi
- Coating Color
- Silver
- Fabrication
- Seamless
- Vacuum Rated
- Not Rated
- Item
- Metal Tubing
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Temperature
- 250 Degrees F
- Standards
- ASTM A312
- Cleaned and Capped
- No
- Material Trade Name
- Viega ProPress Stainless Tubing
- Tube Form
- Straight
- Finish/Coating
- Uncoated
- Stripe Color
- No Stripe
- Industry Application
- piping & mechanical for residential/commercial/industrial, Plumbing
- Flow Application
- Consult Viega team or application chart
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.06 in
- Outside Diameter
- 1 1/4 in
- Length
- 20 ft
- Inside Diameter
- 1.26 in
- Copper Tube Size
- 1 1/4 in
- Overall Length
- 20 ft
Description
Metal Tubing, Cleaned and Capped No, Coating Color Silver, Copper Tube Size 1 1/4 in, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.26 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 1/4 in, Overall Length 20 ft, Resistance Properties Not Applicable, Standards ASTM A312, Stripe Color No Stripe, Temper Not Applicable, Tube Form Straight, Wall Thickness 0.06 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.