Shop VIEGA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
d: 4; L[ft]: 20
- Mfr # 82055
- Zoro # G125055487
product price:Â
$
1,349.99
/ea
Key Features
System of Measurement
Inch
Material
Stainless Steel
Minimum Operating Temperature
0 Degrees F
For Location
Indoor, Outdoor
Fabrication
Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82055
- Zoro #
- G125055487
- UPC #
- 691514820552
- Country of Origin
- Austria
- System of Measurement
- Inch
- Material
- Stainless Steel
- Minimum Operating Temperature
- 0 Degrees F
- For Location
- Indoor, Outdoor
- Fabrication
- Seamless
- Tube Form
- Straight
- For Potable Water Use
- Yes
- Maximum Operating Pressure
- 200 psi
- Finish/Coating
- Uncoated
- Cleaned and Capped
- No
- Vacuum Rated
- Not Rated
- Standards
- ASTM A312
- Material Trade Name
- Viega ProPress Stainless Tubing
- Coating Color
- Silver
- Weight per Foot
- 3.46 lb/ft
- Industry Application
- piping & mechanical for residential/commercial/industrial, Plumbing
- Market
- Commercial, Industrial, Residential
- Item
- Metal Tubing
- Maximum Operating Temperature
- 250 Degrees F
- Stripe Color
- No Stripe
- Flow Application
- Consult Viega team or application chart
- Traction Material
- Stainless Steel
Dimensions
- Copper Tube Size
- 4 in
- Length
- 20 ft
- Inside Diameter
- 3.97 in
- Outside Diameter
- 4 in
- Wall Thickness
- 0.08 in
- Overall Length
- 20 ft
Description
Metal Tubing, Cleaned and Capped No, Coating Color Silver, Copper Tube Size 4 in, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 3.97 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 in, Overall Length 20 ft, Resistance Properties Not Applicable, Standards ASTM A312, Stripe Color No Stripe, Temper Not Applicable, Tube Form Straight, Wall Thickness 0.08 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.