Shop VIEGA
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
d: ¾; L[ft]: 20
- Mfr # 82155
- Zoro # G025055716
product price:
$
184.99
/ea
Key Features
Stripe Color
No Stripe
System of Measurement
Inch
Coating Color
Silver
Inside Diameter
0.75 in
Finish/Coating
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82155
- Zoro #
- G025055716
- UPC #
- 691514821559
- Country of Origin
- United States
- Stripe Color
- No Stripe
- System of Measurement
- Inch
- Coating Color
- Silver
- Finish/Coating
- Uncoated
- Cleaned and Capped
- No
- Minimum Operating Temperature
- 0 Degrees F
- Flow Application
- Consult Viega team or application chart
- Material Trade Name
- Viega ProPress Stainless Tubing
- Vacuum Rated
- Not Rated
- For Potable Water Use
- Yes
- Weight per Foot
- 0.43 lb/ft
- Maximum Operating Temperature
- 250 Degrees F
- Tube Form
- Straight
- For Location
- Indoor, Outdoor
- Standards
- ASTM A778
- Market
- Commercial, Industrial, Residential
- Industry Application
- piping & mechanical for residential/commercial/industrial, Plumbing
- Maximum Operating Pressure
- 200 psi
- Item
- Metal Tubing
- Fabrication
- Seamless
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Diameter
- 0.75 in
- Outside Diameter
- 3/4 in
- Copper Tube Size
- 3/4 in
- Length
- 20 ft
- Wall Thickness
- 0.05 in
- Overall Length
- 20 ft
Description
Metal Tubing, Cleaned and Capped No, Coating Color Silver, Copper Tube Size 3/4 in, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.75 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3/4 in, Overall Length 20 ft, Resistance Properties Not Applicable, Standards ASTM A778, Stripe Color No Stripe, Temper Not Applicable, Tube Form Straight, Wall Thickness 0.05 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.