Shop VIEGA
See all product information
Create Account
MegaPress adapter P 0.75 MPT 0.75 304 stainless steel
- Mfr # 95240
- Zoro # G323561216
product price:Â
$
55.65
/ea
Key Features
Color
Silver
Material
304 Stainless Steel
Max. Pressure
200 psi
Connection (In.)
3/4" x 3/4"
Fitting Connection Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95240
- Zoro #
- G323561216
- UPC #
- 691514952406
- Country of Origin
- Germany
- Color
- Silver
- Material
- 304 Stainless Steel
- Max. Pressure
- 200 psi
- Connection (In.)
- 3/4" x 3/4"
- Item
- Adapter
- Fitting Connection Type
- Adapter
Description
Viega MegaPress Stainless 304 fittings are designed to be used with off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe to form a complete press system that is ideal for both commercial and industrial applications. MegaPress Stainless 304 fittings utilize a versatile FKM sealing element to provide a reliable, leak-free connection. A Viega MegaPress Stainless 304 system can stand up to harsh environments while transporting process water, diesel fuel, lube oil, ammonia, low pressure steam or any number of other essential fluids or gases.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.