MegaPress cap, 1"

  • Mfr # 25740

  • Zoro # G4700845


product price:  $25.89
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25740
Zoro #
G4700845
UPC #
691514257402
Country of Origin
Germany

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Compatible Pipe Size
1 in
Overall Length
2 7/16 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Standards
FM, IAPMO (UMC), IAPMO (UPC), ICC (IMC), NFPA 13D, NFPA 13R, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9, UL Listed
Pipe Fitting Connection Type
Press
Temp. Range
0 Degrees to 250 Degrees F
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Max. Pressure
200 psi
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Cap
Application
Non-Potable Water
Finish/Coating
Zinc Nickel-Plated
Resistance Properties
Corrosion-Resistant
O-Ring Material
EPDM
Fitting Material
Steel
Maximum Operating Temperature
250 Degrees F
Finish
Zinc Nickel-Plated
For Media Type
Non-Potable Water
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Fitting Cap, Application Non-Potable Water, Compatible Pipe Size 1 in, Fitting Connection Type Press-fit, Fitting Material Steel, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 2 7/16 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards FM, IAPMO (UMC), IAPMO (UPC), ICC (IMC), NFPA 13D, NFPA 13R, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9, UL Listed, Finish/Coating Zinc Nickel-Plated

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.