MegaPressG 90 street elbow P 1.5 FTG IPS 1.5 carbon steel zinc-nickel coating

  • Mfr # 26071
  • Zoro # G623560452
product price: 
$
55.59
/ea

Key Features

Fitting Connection Type
Press x Fitting
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26071
Zoro #
G623560452
UPC #
691514260716
Country of Origin
United States
Item
Pipe Fittings & Nipples
Fitting Connection Type
Press x Fitting
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating

Description

Viega MegaPress is the first carbon steel press system for water and gas and can be utilized with Schedule 5 to Schedule 40 black iron pipe. Viega MegaPress fittings for black iron pipe reduce installation time and eliminate messy cutting oils.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews