Megapressg Ball Valve P1 0.75 P2 0.75 Bronze Carbon Steel

  • Mfr # 30605

  • Zoro # G413314401


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze, Carbon Steel
Overall Width
2.87 in
Overall Height
1.54 in
Overall Length
5.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30605
Zoro #
G413314401
UPC #
691514306056
Country of Origin
Germany

Dimensions

Overall Width
2.87 in
Overall Height
1.54 in
Overall Length
5.59 in

Details

Body Material
Bronze, Carbon Steel

Description

  • Constructed from durable bronze with carbon steel components, offering excellent strength, resistance to corrosion, and long-lasting performance.
  • Equipped with a ball valve mechanism for precise control over fluid flow, providing reliable operation and easy on/off functionality.
  • Press design ensures secure, leak-proof connections without the need for additional sealing materials, streamlining installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.