Shop VIEGA
See all product information
Create Account
MegaPressG reducer FTG IPS 4 P 3 carbon steel zinc-nickel coating
- Mfr # 28855
- Zoro # G723560390
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
Fitting Connection Type
Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28855
- Zoro #
- G723560390
- UPC #
- 691514288550
- Country of Origin
- Germany
- Basic Fitting Material
- Carbon Steel, Zinc-Nickel Coating
- Item
- Pipe Fittings and Nipples
- Fitting Connection Type
- Press
Description
28855 is a 4 in FTG (IPS) x 3 in MegaPressG Reducer manufactured by Viega.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.