ProPress reducer, 1-1/2" x 1"

  • Mfr # 78102

  • Zoro # G1234527


product price:  $21.79
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Straight Reducing Adapter
Fitting Connection Type
Street x Press
Tube Size
1-1/2 in x 1 in
Pipe Size - Pipe Fitting
1-1/2 in x 1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78102
Zoro #
G1234527
UPC #
691514781020
Country of Origin
Germany

Dimensions

Tube Size
1-1/2 in x 1 in
Pipe Size - Pipe Fitting
1-1/2 in x 1 in
Pipe Size (Fittings)
1-1/2" x 1"
Overall Length
3 3/16 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Copper Tube Size
1 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Item
Crimp Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
Straight Reducing Adapter
Fitting Connection Type
Street x Press
Standards
ASTM B75, ASTM B88
Pipe Fitting Connection Type
Street x Press
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
FTG
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Straight
Maximum Operating Pressure
200 psi
O-Ring Material
EPDM
Application
Potable Water
Minimum Operating Temperature
0 Degrees F
Fitting Material
Copper
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
FTG
Connector Type
Adapter
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Center Stop Type
Dimple Center Stop

Description

Crimp Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Adapter, Overall Length 3 3/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.