ProPress reducer, 2" x 1/2"

  • Mfr # 79855

  • Zoro # G0545185


product price:  $47.49
/ea

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Tube Size
2 in x 1/2 in
Pipe Size - Pipe Fitting
2 in x 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79855
Zoro #
G0545185
UPC #
691514798554
Country of Origin
Germany

Dimensions

Tube Size
2 in x 1/2 in
Pipe Size - Pipe Fitting
2 in x 1/2 in
Pipe Size (Fittings)
2" x 1/2"
Fitting Side A Copper Tube Size
2 in
Overall Length
3 7/32 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in

Details

Item
Crimp Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Standards
ASTM B75, ASTM B88
Pipe Fitting Connection Type
Street x Press
Max. Pressure
200 psi
Specific Pipe Fitting Shape
Reducer
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Temp. Range
0 Degrees to 250 Degrees F
Fitting Side A Connection Type
FTG
Application
Potable Water
Fitting Shape
Straight
Fitting Side B Connection Type
Press-Fit
Maximum Operating Pressure
200 psi
O-Ring Material
EPDM
Minimum Operating Temperature
0 Degrees F
Fitting Material
Bronze
Maximum Operating Temperature
250 Degrees F
Operating Pressure - Maximum
200 psi
Connector Type
Reducer
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
FTG
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Center Stop Type
Dimple Center Stop

Description

Crimp Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Bronze, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Fitting Side B Tube Outer Diameter 1/2 in, Overall Length 3 7/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.