Strt, Steel, Press-fit1in, Press-fit1in
- Mfr # 84225
- Zoro # G207963754
product price:Â
$
23.99
/ea
Sold in multiples of 5 for
$119.95
Key Features
Specific Fitting Shape
Coupling, With Stop
Resistance Properties
Corrosion-Resistant
Standards
ASTM, FM, UL Listed
Thread Sealant Type
FKM
Fitting Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84225
- Zoro #
- G207963754
- UPC #
- 691514842257
- Country of Origin
- Germany
Dimensions
- Overall Length
- 3 9/32 in
- Fitting Side A Pipe Size
- 1 in
- Fitting Side B Pipe Size
- 1 in
- Fitting Side A Tube Outer Diameter
- 1 in
- Fitting Side B Tube Outer Diameter
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Pipe Size
- 1 in
- Fitting Side 2 Pipe Size
- 1 in
- Wire Rope Length
- 3 9/32 in
- Length
- 3 9/32 in
Description
Crimp Coupling Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, O-Ring Material FKM, Specific Fitting Shape Coupling, With Stop, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.